Panduit PW50F-T PanWrap, 1/2 in. | Graybar Store
Panduit - PanWrap, 1/2 in. - PW50F-T
+ / - Hover over image to Zoom
Other Views

    PanWrap, 1/2 in.

    Manufacturer: Panduit
    Manufacturer #: PW50F-T
    SKU: 22065863
    $223.97
    Checking Pricing
         
    Color:Natural
    Material:Polyethylene
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PW50F-T
    • Color Natural
    • Application Provides cable and hose abrasion protection
    • UNSPSC 39131604
    • Material Polyethylene
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: