Hubbell Wiring Device - Kellems PW1CA Surface-Mounted Raceway Fitting, Wall Trak, 2.34 x 3.22 x 1.4 in, 1/2 NPT Thread, 3/4 NPT Thread, 2.34 x 3.22 x 1.4 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Surface-Mounted Raceway Fitting, Wall Trak, 2.34 x 3.22 x 1.4 in, 1/2 NPT Thread, 3/4 NPT Thread, 2.34 x 3.22 x 1.4 in. - PW1CA
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Wall Trak, 2.34 x 3.22 x 1.4 in, 1/2 NPT Thread, 3/4 NPT Thread, 2.34 x 3.22 x 1.4 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PW1CA
    SKU: 25185240
    $7.63
    Checking Pricing
         
    Quick Order:Y
    Dimensions (Inches):2.34 x 3.22 x 1.4
    Height (Inches):1.4 in.
    Knockouts:1/2 (2) in, 3/4 (2) in
    Length:2.34 in. L
    Overall Length (Inches):2.34
    Width (Inches):3.22
    Fitting Type:Wall Trak
    Dimensions:2.34 x 3.22 x 1.4 in
    Thread Size:1/2 in. NPT, 3/4 in. NPT
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PW1CA
    • Dimensions 2.34 x 3.22 x 1.4 in
    • UNSPSC 39131711
    • Dimensions (Inches) 2.34 x 3.22 x 1.4
    • Fitting Type Wall Trak
    • Height (Inches) 1.4 in.
    • Knockouts 1/2 (2) in, 3/4 (2) in
    • Length 2.34 in. L
    • Overall Length (Inches) 2.34
    • Thread Size 1/2 in. NPT, 3/4 in. NPT
    • Width (Inches) 3.22
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Surface-Mounted Raceway Fitting, Wall Trak, 2.34 x 3.22 x 1.4 in, 1/2 NPT, 3/4 NPT, 1.4 in, (2) 1/2 in, 3/4 in, 2.34 in