WattStopper PW-103N-W Occupancy Sensor, Passive Infrared, Manual/Auto Time Delay, 120/277Vac, PW Series,White,Wall | Graybar Store
     
WattStopper - Occupancy Sensor, Passive Infrared, Manual/Auto Time Delay, 120/277Vac, PW Series,White,Wall - PW-103N-W
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared, Manual/Auto Time Delay, 120/277Vac, PW Series,White,Wall

    Manufacturer: WattStopper
    Manufacturer #: PW-103N-W
    SKU: 25410945
    $81.38
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:White
    Installation Type:Wall Mount
    Additional Features:High Sensitivity and Dense Coverage for Exceptional Performance
    Brand or Series:PW Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # PW-103N-W
    • Color White
    • Additional Features High Sensitivity and Dense Coverage for Exceptional Performance
    • Brand or Series PW Series
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Time Delay Type Manual/Auto
    • Voltage 120/277 V ac
    • Country of Origin CN - China
    Product Overview:
    Passive Infrared Multi-way Wall Switch Sensor
    High sensitivity and dense coverage for exceptional performance;Optional nightlight with choice of three colors and two light levels;Color-matched lens and low profile for appealing design;Allows multi-way control from one of up to four control locations;Selectable operation, walk-through, test and presentation modes for increased energy savings and convenience;Part of a comprehensive line of PIR, Ultrasonic and Dual Technology wall switch sensors