WattStopper PW-101D-W Outdoor Motion Sensors, Passive Infrared, 120 to 277Vac,White,Wall | Graybar Store
     
WattStopper - Outdoor Motion Sensors, Passive Infrared, 120 to 277Vac,White,Wall - PW-101D-W
+ / - Hover over image to Zoom
Other Views

    Outdoor Motion Sensors, Passive Infrared, 120 to 277Vac,White,Wall

    Manufacturer: WattStopper
    Manufacturer #: PW-101D-W
    SKU: 25761811
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Wall
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # PW-101D-W
    • Color White
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Voltage 120 to 277 V ac
    Product Overview:
    Passive Infrared Dimmable Wall Switch Sensor
    High sensitivity and dense coverage for exceptional performance;Color-matched lens and low profile for appealing design;Pushbutton dimming control and optional locked preset level;Selectable operation, walk-through, test and presentation modes for increased energy savings and convenience;Part of a comprehensive line of PIR, Ultrasonic and Dual Technology wall switch sensors