Panduit PVT-118-Q Safety Tag, Write On, Vinyl, 3 x 5.75 in., "Danger", White | Graybar Store
     
Panduit - Safety Tag, Write On, Vinyl, 3 x 5.75 in.,
+ / - Hover over image to Zoom
Other Views

    Safety Tag, Write On, Vinyl, 3 x 5.75 in., "Danger", White

    Manufacturer: Panduit
    Manufacturer #: PVT-118-Q
    SKU: 98308696
    $42.01
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Legend:DANGER
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PVT-118-Q
    • Color White
    • UNSPSC 39131504
    • Legend DANGER
    • Materials Semi-Rigid Vinyl
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Write-on safety tag, 3.00" W x 5.75" H, danger header, blank (no legend), semi-rigid vinyl, red and black/white, 25 tags and ties/package.