Panduit PVT-113-Q Safety Tag, Write On, Vinyl, 3 x 5.75 in., "Caution", Yellow | Graybar Store
     
Panduit - Safety Tag, Write On, Vinyl, 3 x 5.75 in.,
+ / - Hover over image to Zoom
Other Views

    Safety Tag, Write On, Vinyl, 3 x 5.75 in., "Caution", Yellow

    Manufacturer: Panduit
    Manufacturer #: PVT-113-Q
    SKU: 97184931
    $31.61
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Legend:CAUTION Header Only
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PVT-113-Q
    • Color Yellow
    • UNSPSC 55121503
    • Legend CAUTION Header Only
    • Materials Semi-Rigid Vinyl
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Write-on safety tag, 3.00" W x 5.75" H, caution header, blank (no legend), semi-rigid vinyl, black/yellow, 25 tags and ties/package.