Bussmann (Eaton) PVS-R Series Class RK5 Fast Acting Solar Fuse | Graybar Store
     
Bussmann (Eaton) - PVS-R Series Class RK5 Fast Acting Solar Fuse
+ / - Hover over image to Zoom
Other Views

    PVS-R Series Class RK5 Fast Acting Solar Fuse

    Manufacturer: Bussmann (Eaton)
         

    A range of UL 2579 fast-acting 600Vdc Class RK5 fuses specifically designed to protect solar power systems in extreme ambient temperature, high cycling and low level fault current conditions.

    • Manufacturer Bussmann (Eaton)
    • Application Photovoltaic Systems; Recombiner Boxes; Solar DC Safety Switches
    • Fuse Type Fast Acting UL Listed Solar Fuse
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Class
    End Type
    Interrupt Rating
    Standard
    Voltage Rating
    Price
    PVS-R-20
    25319539
    20A
    Class RK5
    Ferrule End x Ferrule End
    200kA RMS Sym. AC; 20kA DC
    UL Listed; CSA Certified
    600VAC/DC
    $24.88 / EA
    SKU
    25319539
    Amps
    20A
    Class
    Class RK5
    End Type
    Ferrule End x Ferrule End
    Interrupt Rating
    200kA RMS Sym. AC; 20kA DC
    Standard
    UL Listed; CSA Certified
    Voltage Rating
    600VAC/DC
    $24.88 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PVS-R-70
    25319003
    70A
    Class RK5
    Blade End x Blade End
    200kA RMS Sym. AC; 10kA DC
    UL Listed; CSA Certified
    600VAC/DC
    $77.70 / EA
    SKU
    25319003
    Amps
    70A
    Class
    Class RK5
    End Type
    Blade End x Blade End
    Interrupt Rating
    200kA RMS Sym. AC; 10kA DC
    Standard
    UL Listed; CSA Certified
    Voltage Rating
    600VAC/DC
    $77.70 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock