Bussmann (Eaton) PVS-R-70 PVS-R Series Fast Acting Solar Fuse, Class RK5, 70A, 600VAC/DC | Graybar Store
     
Bussmann (Eaton) - PVS-R Series Fast Acting Solar Fuse, Class RK5, 70A, 600VAC/DC - PVS-R-70
+ / - Hover over image to Zoom
Other Views

    PVS-R Series Fast Acting Solar Fuse, Class RK5, 70A, 600VAC/DC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: PVS-R-70
    SKU: 25319003
    $77.70
    Checking Pricing
         
    Amps:70A
    Class:Class RK5
    End Type:Blade End x Blade End
    Interrupt Rating:200kA RMS Sym. AC; 10kA DC
    Standard:UL Listed; CSA Certified
    Voltage Rating:600VAC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # PVS-R-70
    • Application Photovoltaic Systems; Recombiner Boxes; Solar DC Safety Switches
    • UNSPSC 39121627
    • Amps 70A
    • End Type Blade End x Blade End
    • Fuse Type Fast Acting UL Listed Solar Fuse
    • Voltage Rating 600VAC/DC
    • Class Class RK5
    • Interrupt Rating 200kA RMS Sym. AC; 10kA DC
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    PVS-R Series Fast Acting Solar Fuse, Class RK5, 70A, 600VAC/DC, Dimensions 7.88 L x 1.34 in. Dia.
    70AMP 600V RK5 FST ACTING FUSE