Bussmann (Eaton) PVS-R-20 PVS-R Series Fast Acting Solar Fuse, Class RK5, 20A, 600VAC/DC | Graybar Store
     
Bussmann (Eaton) - PVS-R Series Fast Acting Solar Fuse, Class RK5, 20A, 600VAC/DC - PVS-R-20
+ / - Hover over image to Zoom
Other Views

    PVS-R Series Fast Acting Solar Fuse, Class RK5, 20A, 600VAC/DC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: PVS-R-20
    SKU: 25319539
    $24.88
    Checking Pricing
         
    Amps:20A
    Class:Class RK5
    End Type:Ferrule End x Ferrule End
    Interrupt Rating:200kA RMS Sym. AC; 20kA DC
    Standard:UL Listed; CSA Certified
    Voltage Rating:600VAC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # PVS-R-20
    • Application Photovoltaic Systems; Recombiner Boxes; Solar DC Safety Switches
    • UNSPSC 39121627
    • Amps 20A
    • End Type Ferrule End x Ferrule End
    • Fuse Type Fast Acting UL Listed Solar Fuse
    • Voltage Rating 600VAC/DC
    • Class Class RK5
    • Interrupt Rating 200kA RMS Sym. AC; 20kA DC
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    PVS-R Series Fast Acting Solar Fuse, Class RK5, 20A, 600VAC/DC, Dimensions 5.00 L x 0.81 in. Dia.
    20AMP 600V RK5 FST ACTING FUSE