Crouse Hinds (Eaton) PVM9LR3/UNV1 Wet Location Fixture, LED, 108 to 250Vdc, 120 to 277Vac, 85W, 9 Lamp | Graybar Store
     
Crouse Hinds (Eaton) - Wet Location Fixture, LED, 108 to 250Vdc, 120 to 277Vac, 85W, 9 Lamp - PVM9LR3/UNV1
+ / - Hover over image to Zoom
Other Views

    Wet Location Fixture, LED, 108 to 250Vdc, 120 to 277Vac, 85W, 9 Lamp

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: PVM9LR3/UNV1
    SKU: 25834187
    $2,646.92
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:85 W
    No. of Lamps:9
    Use With:General High Bay/Low Bay Illumination
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # PVM9LR3/UNV1
    • UNSPSC 39112102
    • Lamp Type LED
    • Lamp Watts 85 W
    • No. of Lamps 9
    Product Overview:
    Wet Location Fixture, LED, 108-250 V dc, 120-277 V ac, 85 W, 9, General High Bay/Low Bay Illumination