Crouse Hinds (Eaton) PVM7L2A/UNV1 S903 Wet Location Fixture, LED, 108 to 250Vdc, 120 to 277Vac, 62W, 7 Lamp | Graybar Store
     
Crouse Hinds (Eaton) - Wet Location Fixture, LED, 108 to 250Vdc, 120 to 277Vac, 62W, 7 Lamp - PVM7L2A/UNV1 S903
+ / - Hover over image to Zoom
Other Views

    Wet Location Fixture, LED, 108 to 250Vdc, 120 to 277Vac, 62W, 7 Lamp

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: PVM7L2A/UNV1 S903
    SKU: 25808779
    $2,426.72
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:62W
    No. of Lamps:7
    Use With:General High Bay/Low Bay Illumination
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # PVM7L2A/UNV1 S903
    • Lamp Type LED
    • Lamp Watts 62W
    • No. of Lamps 7
    • Voltage 108 to 250 V dc, 120 to 277 V ac
    • Use With General High Bay/Low Bay Illumination
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PVM7L with Type V Optics