Crouse Hinds (Eaton) PVM7L/UNV1 Champ® Pro PVM Luminaire, For General High Bay/Low Bay Illumination, LED, 7195 Lumens, 120/277V | Graybar Store
     
Crouse Hinds (Eaton) - Champ® Pro PVM Luminaire, For General High Bay/Low Bay Illumination, LED, 7195 Lumens, 120/277V - PVM7L/UNV1
+ / - Hover over image to Zoom
Other Views

    Champ® Pro PVM Luminaire, For General High Bay/Low Bay Illumination, LED, 7195 Lumens, 120/277V

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: PVM7L/UNV1
    SKU: 25627191
    $1,602.69
    Checking Pricing
         
    Color Temperature (Kelvin):5000
    Lamp Life (hours):60,000 Hrs
    Lumens:7,000 Lumens
    Mounting Type:Fixture Less Mounting Module
    Voltage Rating:120-277VAC
    Wattage:94
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # PVM7L/UNV1
    • UNSPSC 39112102
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 60,000 Hrs
    • Lamp Type LED
    • Lumens 7,000 Lumens
    Product Overview:
    LED LT LESS MOUNT MODULE