Bussmann (Eaton) PVM-30 PVM Series Fast Acting Photovoltaic Fuse, 30A, 600VDC, 13/32 x 1-1/2 in. | Graybar Store
     
Bussmann (Eaton) - PVM Series Fast Acting Photovoltaic Fuse, 30A, 600VDC, 13/32 x 1-1/2 in. - PVM-30
+ / - Hover over image to Zoom
Other Views

    PVM Series Fast Acting Photovoltaic Fuse, 30A, 600VDC, 13/32 x 1-1/2 in.

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: PVM-30
    SKU: 25414669
    $36.45
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600VDC
    End Type:Ferrule End x Ferrule End
    Interrupt Rating:50kA at 600VDC
    Standard:UL Listed; CSA Certified
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # PVM-30
    • Application Combiner Boxes; Inverters; Solar Strings
    • UNSPSC 39121609
    • Amps 30A
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Fast Acting Photovoltaic Fuse
    • Voltage Rating 600VDC
    • Interrupt Rating 50kA at 600VDC
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    PVM Series Fast Acting Photovoltaic Fuse, 30A, 600VDC, Dimensions 13/32 x 1-1/2 in.
    30AMP 600V FST ACTING MIDGET FUSE