Endot Industries IPR 200 24 17 07-2500 PVDF Resin Plenum Innerduct,2 in., 2250 ft., White | Graybar Store
     
Endot Industries - PVDF Resin Plenum Innerduct,2 in., 2250 ft., White - IPR 200 24 17 07-2500
+ / - Hover over image to Zoom
Other Views

    PVDF Resin Plenum Innerduct,2 in., 2250 ft., White

    Manufacturer: Endot Industries
    Manufacturer #: IPR 200 24 17 07-2500
    SKU: 96086474
    $12,757.50
    Checking Pricing
         
    Color:White
    Length:2250 ft.
    Trade Size (Inches):2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # IPR 200 24 17 07-2500
    • Color White
    • UNSPSC 39131700
    • Length 2250 ft.
    • Trade Size (Inches) 2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 in. PVDF Resin Plenum innerduct with 900 lb. pull line, white, the length is 2250 ft.