Endot Industries IPR 125 24 17 07-CUT REEL PVDF Resin Plenum Innerduct with Pull Tape, 1-1/4 Inch-Cut Reel | Graybar Store
     
Endot Industries - PVDF Resin Plenum Innerduct with Pull Tape, 1-1/4 Inch-Cut Reel - IPR 125 24 17 07-CUT REEL
+ / - Hover over image to Zoom
Other Views

    PVDF Resin Plenum Innerduct with Pull Tape, 1-1/4 Inch-Cut Reel

    Manufacturer: Endot Industries
    Manufacturer #: IPR 125 24 17 07-CUT REEL
    SKU: 25274145
    $2.83
    Checking Pricing
         
    Color:White
    Length:Cut Reel
    Trade Size (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # IPR 125 24 17 07-CUT REEL
    • Color White
    • UNSPSC 39131700
    • Length Cut Reel
    • Trade Size (Inches) 1-1/4 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-1/4 in. PVDF Resin Plenum innerduct with 900 lb. pull line, white, the length is Cut Reel.