Endot Industries IPR 100 24 17 02-7500 PVDF Resin Plenum Innerduct, 1 in., 7500 ft., Orange | Graybar Store
     
Endot Industries - PVDF Resin Plenum Innerduct, 1 in., 7500 ft., Orange - IPR 100 24 17 02-7500
+ / - Hover over image to Zoom
Other Views

    PVDF Resin Plenum Innerduct, 1 in., 7500 ft., Orange

    Manufacturer: Endot Industries
    Manufacturer #: IPR 100 24 17 02-7500
    SKU: 99881733
    $17,250.00
    Checking Pricing
         
    Color:Orange
    Length:7500 ft.
    Trade Size (Inches):1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # IPR 100 24 17 02-7500
    • Color Orange
    • UNSPSC 39131700
    • Length 7500 ft.
    • Trade Size (Inches) 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 in. PVDF Resin Plenum innerduct with 900 lb. pull line, orange, the length is 7500 ft.