Hubbell Wiring Device - Kellems PFBRG1 PVC Flush Rectangular Concrete Floor Box-1 in. Hubs | Graybar Store
     
Hubbell Wiring Device - Kellems - PVC Flush Rectangular Concrete Floor Box-1 in. Hubs - PFBRG1
+ / - Hover over image to Zoom
Other Views

    PVC Flush Rectangular Concrete Floor Box-1 in. Hubs

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PFBRG1
    SKU: 98296356
    $57.98
    Checking Pricing
         
    No. of Gangs:1-Gang
    No. of Hubs:4 Hub
    Hub Size (Inches):(4) 1 in.
    Size (Inches):3-3/5 L x 5-2/5 W
    Box Depth (Inches):6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PFBRG1
    • UNSPSC 39121307
    • Box Depth (Inches) 6 in.
    • Hub Size (Inches) (4) 1 in.
    • Materials PVC
    • No. of Gangs 1-Gang
    • No. of Hubs 4 Hub
    • Size (Inches) 3-3/5 L x 5-2/5 W
    • SKU Spec Sheet
      PFBRG1 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-Gang PVC flush 6 in. deep rectangular concrete floor box with (4) 1 in. hubs.
    • Reducer/plug furnished for each hub
    • 3 inch minimum concrete pour
    • UL Listed file number E92074