Graybar Vendor ENT-1-CUT-REEL Flex-Plus® Blue ENT-Cut Reel, 1 in. | Graybar Store
Graybar Vendor - Flex-Plus® Blue ENT-Cut Reel, 1 in. - ENT-1-CUT-REEL
+ / - Hover over image to Zoom
Other Views

    Flex-Plus® Blue ENT-Cut Reel, 1 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: ENT-1-CUT-REEL
    SKU: 25247882
    $1.19
    Checking Pricing
         
    Trade Size (Inches):1
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ENT-1-CUT-REEL
    • Length Cut Reel
    • Trade Size (Inches) 1
    • ECCN EAR99
    Product Overview:
    1 inch Diameter, Electrical Non-Metallic Tubing (ENT), Color- Blue. Cut Reel.