Klein Tools 50031 Ratcheting Cutter, PVC, 9 in. L | Graybar Store
     
Klein Tools - Ratcheting Cutter, PVC, 9 in. L - 50031
+ / - Hover over image to Zoom
Other Views

    Ratcheting Cutter, PVC, 9 in. L

    Manufacturer: Klein Tools
    Manufacturer #: 50031
    SKU: 25640283
    $101.96
    Checking Pricing
         
    Capacity:1/2 to 1-1/4 in. PVC
    Length:9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 50031
    • Application PVC
    • Type Ratcheting
    • UNSPSC 23241610
    • Capacity 1/2 to 1-1/4 in. PVC
    • Handle Color Orange
    • Length 9 in.
    • Handle Type Ratchet
    • SKU Spec Sheet
      50031 Spec Sheet
    • ECCN EAR99
    • Country of Origin ES - Spain
    Product Overview:
    Ratcheting PVC cutter has a capacity of 1/2 to 1-1/4 inch inside diameter and 5/8 to 1-5/8 inch outside diameter.
    Ratcheting PVC Cutter
    • Provide straight cuts of white and grey schedule 40 and 80 PVC
    • Quick, one-handed blade release.
    • Ratchet action allows easy, one-hand cutting.
    • No tools required for instant blade change.
    • Replacement blade and pin available.