Klein Tools 50506SEN PVC Cutter, 12-5/8 in. L | Graybar Store
     
Klein Tools - PVC Cutter, 12-5/8 in. L - 50506SEN
+ / - Hover over image to Zoom
Other Views

    PVC Cutter, 12-5/8 in. L

    Manufacturer: Klein Tools
    Manufacturer #: 50506SEN
    SKU: 25228174
    $21.01
    Checking Pricing
         
    Capacity:3/4 in. Schedule 40 PVC
    Tool Application:Schedule 40 PVC
    Length:12-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 50506SEN
    • Application PVC
    • Type PVC Cutter
    • UNSPSC 23241610
    • Capacity 3/4 in. Schedule 40 PVC
    • Handle Color Black
    Product Overview:
    PVC cutter has a capacity of 3/4 inch schedule 40 PVC and 1 inch non-metallic tubing.
    PVC Cutter
    • Cuts up to 3/4 inch schedule 40 PVC.
    • Makes clean burr-free cuts in PVC and flexible pipe.
    • Reversible blade doubles life.
    • Cuts 1-3/8 inch outer diameter flexible plastic pipe.
    • Steel construction for strength.
    • Guide helps cut pipe squarely.
    • Handle latch keeps tool closed.