Graybar Vendor INT-SPACER-2 X 3-KRA KRA Intermediate Spacer, for PVC Conduit, 2 x 3 in. | Graybar Store
     
Graybar Vendor - KRA Intermediate Spacer, for PVC Conduit, 2 x 3 in. - INT-SPACER-2 X 3-KRA
+ / - Hover over image to Zoom
Other Views

    KRA Intermediate Spacer, for PVC Conduit, 2 x 3 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: INT-SPACER-2 X 3-KRA
    SKU: 25479529
    $1.01
    Checking Pricing
         
    Width (Inches) x Separation (Inches):2 in. x 3 in.
    Width:2 x 3 in.
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # INT-SPACER-2 X 3-KRA
    • Color Black
    • Type Spacer
    • UNSPSC 40174300
    • Connection Type Interlocking
    • Finish Natural
    • Materials Plastic
    • Width 2 x 3 in.
    • Width (Inches) x Separation (Inches) 2 in. x 3 in.
    • For Use With PVC Conduit
    • ECCN EAR99
    Product Overview:
    Intermediate spacer is 2 x 3 inch. KRA Spacer is for use with PVC conduit. Duct spacer is non-metallic.