Thomas and Betts HUB4G Ocal® Hub Connector, PVC-Coated Zinc, Insulated 105° C, 4 in. | Graybar Store
Thomas and Betts - Ocal® Hub Connector, PVC-Coated Zinc, Insulated 105° C, 4 in. - HUB4G
+ / - Hover over image to Zoom
Other Views

    Ocal® Hub Connector, PVC-Coated Zinc, Insulated 105° C, 4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: HUB4G
    SKU: 22054840
    $395.40
    Checking Pricing
         
    Nom. Length (Inches):0.002 in.
    Diameter (Inches):5-1/2 in.
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HUB4G
    • Size 4 in.
    • UNSPSC 39131700
    • Diameter (Inches) 5-1/2 in.
    • Materials PVC Coated Zinc
    Product Overview:
    Ocal® PVC Coated Knockout Hub Connector With Thermoplastic Insulated Throat, Zinc, Trade Size (Inches): 4 in, Nom. Length (Inches): 0.002 in, Diameter (Inches): 5-1/2 in