Cal-Bond PV2000UNF605 PVC Coated Female-Female Union, 2 in. | Graybar Store
Cal-Bond - PVC Coated Female-Female Union, 2 in. - PV2000UNF605
+ / - Hover over image to Zoom
Other Views

    PVC Coated Female-Female Union, 2 in.

    Manufacturer: Cal-Bond
    Manufacturer #: PV2000UNF605
    SKU: 25567907
    $205.74
    Checking Pricing
         
    Nom. Length (Inches):6.56 in.
    Diameter (Inches):3.89 in.
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV2000UNF605
    • Size 2 in.
    • UNSPSC 39121311
    • Diameter (Inches) 3.89 in.
    • Materials PVC Coated
    • Nom. Length (Inches) 6.56 in.
    • For Use With PVC Coated Conduit
    • SKU Spec Sheet
      PV2000UNF605 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PVC Coated Union, PVC (Coated), Trade Size (Inches): 2 in, Nom. Length (Inches): 6.56 in, Diameter (Inches): 3.89 in