Graybar Vendor UA 3/4 PNK 500FT REEL PVC-Coated Galvanized Steel Type UA Pink Liquidtight Conduit, 500 ft. Reel | Graybar Store
     
Graybar Vendor - PVC-Coated Galvanized Steel Type UA Pink Liquidtight Conduit, 500 ft. Reel - UA 3/4 PNK 500FT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type UA Pink Liquidtight Conduit, 500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: UA 3/4 PNK 500FT REEL
    SKU: 25697546
    $768.65
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Length:500 ft.
    Color:Pink
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # UA 3/4 PNK 500FT REEL
    • Color Pink
    • Conduit Type UA
    • Length 500 ft.
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 3/4 in.
    • ECCN EAR99
    Product Overview:
    3/4 in. PVC-coated galvanized steel type UA blue liquid-tight conduit. Conduit is 500 ft reel.