Graybar Vendor UA 1/2 RED CUT REEL PVC-Coated Galvanized Steel Type UA Liquidtight Conduit Cut Reel, Red | Graybar Store
     
Graybar Vendor - PVC-Coated Galvanized Steel Type UA Liquidtight Conduit  Cut Reel, Red - UA 1/2 RED CUT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type UA Liquidtight Conduit Cut Reel, Red

    Manufacturer: Graybar Vendor
    Manufacturer #: UA 1/2 RED CUT REEL
    SKU: 25164095
    $1.50
    Checking Pricing
         
    Trade Size (Inches):1/2
    Color / Finish:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # UA 1/2 RED CUT REEL
    • UNSPSC 39131706
    • Color / Finish Red
    • Conduit Type UA
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 1/2
    • ECCN EAR99
    Product Overview:
    1/2 in. PVC-coated galvanized steel type UA red liquid-tight conduit. Conduit is cut reel. Conduit is used with standard liquid-tight connector for easy installation.
    Liquidtight Flexible Non-Metallic Conduit provides superior wire protection in harsh, damp environments. Conduit is non-conductive, noncorrosive and resistant to oil, acid, ozone and alkaline. Conduit is strong and lightweight and, because it weighs 50