Graybar Vendor UA 3/4 ORN CUT REEL PVC-Coated Galvanized Steel Type UA Liquidtight Conduit Cut Reel, Orange, 3/4 in. | Graybar Store
     
Graybar Vendor - PVC-Coated Galvanized Steel Type UA Liquidtight Conduit  Cut Reel, Orange, 3/4 in. - UA 3/4 ORN CUT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type UA Liquidtight Conduit Cut Reel, Orange, 3/4 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: UA 3/4 ORN CUT REEL
    SKU: 22125251
    $2.02
    Checking Pricing
         
    Trade Size (Inches):3/4
    Length:Cut Reel
    Color:Orange
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # UA 3/4 ORN CUT REEL
    • Color Orange
    • UNSPSC 39131706
    • Conduit Type UA
    • Length Cut Reel
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 3/4
    • ECCN EAR99
    Product Overview:
    3/4 in. PVC-coated galvanized steel type UA orange liquid-tight conduit. Conduit is cut reel.