Graybar Vendor UA 3-1/2 GRY CUT REEL PVC-Coated Galvanized Steel Type UA Liquidtight Conduit Cut Reel, Grey, 3-1/2 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Graybar Vendor - PVC-Coated Galvanized Steel Type UA Liquidtight Conduit  Cut Reel, Grey, 3-1/2 in. - UA 3-1/2 GRY CUT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type UA Liquidtight Conduit Cut Reel, Grey, 3-1/2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: UA 3-1/2 GRY CUT REEL
    SKU: 25164110
    $18.09
    Checking Pricing
         
    Trade Size (Inches):3-1/2
    Length:Cut Reel
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # UA 3-1/2 GRY CUT REEL
    • Color Grey
    • UNSPSC 39131706
    • Conduit Type UA
    • Length Cut Reel
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 3-1/2
    • ECCN EAR99
    Product Overview:
    3-1/2 in. PVC-coated galvanized steel type UA liquid-tight conduit. Cut reel.