Graybar Vendor UA 1-1/4 GRY 200FT COIL PVC-Coated Galvanized Steel Type UA Grey Liquidtight Conduit, 1-1/4 in., Grey | Graybar Store
     
Graybar Vendor - PVC-Coated Galvanized Steel Type UA Grey Liquidtight Conduit, 1-1/4 in., Grey - UA 1-1/4 GRY 200FT COIL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type UA Grey Liquidtight Conduit, 1-1/4 in., Grey

    Manufacturer: Graybar Vendor
    Manufacturer #: UA 1-1/4 GRY 200FT COIL
    SKU: 99713224
    $401.45
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):1-1/4
    Length:200 ft.
    Color / Finish:Grey
    Material:PVC-Coated Galvanized Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # UA 1-1/4 GRY 200FT COIL
    • Type Liquidtight Flexible
    • UNSPSC 39131706
    • Color / Finish Grey
    • Conduit Type UA
    • Length 200 ft.
    • Material PVC-Coated Galvanized Steel
    • Trade Size (Inches) 1-1/4
    • ECCN EAR99
    Product Overview:
    1-1/4 in. PVC-coated galvanized steel type UA grey liquid-tight conduit. Conduit is 200 ft. and used with standard liquid-tight connector for easy installation.
    Liquidtight Flexible Non-Metallic Conduit provides superior wire protection in harsh, damp environments. Conduit is non-conductive, noncorrosive and resistant to oil, acid, ozone and alkaline. Conduit is strong and lightweight and, because it weighs 50%