Electri-Flex LT-12-GRY-3/4-CUT REEL PVC-Coated Galvanized Steel Type LT Grey Liquidtight Conduit, 3/4 in., Cut Reel | Graybar Store
     
Electri-Flex - PVC-Coated Galvanized Steel Type LT Grey Liquidtight Conduit, 3/4 in., Cut Reel - LT-12-GRY-3/4-CUT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type LT Grey Liquidtight Conduit, 3/4 in., Cut Reel

    Manufacturer: Electri-Flex
    Manufacturer #: LT-12-GRY-3/4-CUT REEL
    SKU: 25175871
    $1.15
    Checking Pricing
         
    Trade Size (Inches):3/4
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LT-12-GRY-3/4-CUT REEL
    • UNSPSC 39131706
    • Conduit Type LT
    • Materials PVC-Coated Galvanized Steel
    • Packaging Cut Reel
    • Trade Size (Inches) 3/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/4 in. PVC-coated galvanized steel type LT grey liquid-tight conduit. Conduit is cut reel. A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending
    These conduits offer the advantages of a flexible sealed raceway coupled with the strength of a metal core.