Electri-Flex LT-15-GRY-1-1/2-CUT REEL PVC-Coated Galvanized Steel Type LT Grey Liquidtight Conduit, 1-1/2 in., Cut Reel | Graybar Store
     
Electri-Flex - PVC-Coated Galvanized Steel Type LT Grey Liquidtight Conduit, 1-1/2 in., Cut Reel - LT-15-GRY-1-1/2-CUT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type LT Grey Liquidtight Conduit, 1-1/2 in., Cut Reel

    Manufacturer: Electri-Flex
    Manufacturer #: LT-15-GRY-1-1/2-CUT REEL
    SKU: 25175881
    $395.11
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):1-1/2
    Color / Finish:Gray
    Bend Radius:4.5 in. (Static), 17 in. (Dynamic)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LT-15-GRY-1-1/2-CUT REEL
    • Type Flexible, Liquidtight
    • UNSPSC 39131706
    • Bend Radius 4.5 in. (Static), 17 in. (Dynamic)
    • Color / Finish Gray
    • Conduit Type LT
    • Temperature Rating -20 to 80 Deg. C
    • Trade Size (Inches) 1-1/2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-1/2 in. PVC-coated galvanized steel type LT grey liquid-tight conduit. Conduit is cut reel. A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending.
    These conduits offer the advantages of a flexible sealed raceway coupled with the strength of a metal core.