Electri-Flex LA-11-GRY-1/2-CUT REEL PVC-Coated Galvanized Steel Type LA Grey Liquidtight Conduit Cut Reel | Graybar Store
Electri-Flex - PVC-Coated Galvanized Steel Type LA Grey Liquidtight Conduit Cut Reel - LA-11-GRY-1/2-CUT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type LA Grey Liquidtight Conduit Cut Reel

    Manufacturer: Electri-Flex
    Manufacturer #: LA-11-GRY-1/2-CUT REEL
    SKU: 25166835
    $1.32
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LA-11-GRY-1/2-CUT REEL
    • UNSPSC 39131706
    • Conduit Type LA
    • Length Cut Reel
    Product Overview:
    1/2 in. PVC-coated galvanized steel type LA grey liquid-tight conduit. Cut reel.