Electri-Flex LA-19-GRY-4-CUT-REEL PVC-Coated Galvanized Steel Type LA Grey Liquidtight Conduit, 4 in., Cut Reel | Graybar Store
     
Electri-Flex - PVC-Coated Galvanized Steel Type LA Grey Liquidtight Conduit, 4 in., Cut Reel - LA-19-GRY-4-CUT-REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type LA Grey Liquidtight Conduit, 4 in., Cut Reel

    Manufacturer: Electri-Flex
    Manufacturer #: LA-19-GRY-4-CUT-REEL
    SKU: 25166871
    $27.84
    Checking Pricing
         
    Trade Size (Inches):4
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LA-19-GRY-4-CUT-REEL
    • UNSPSC 39131706
    • Conduit Type LA
    • Materials PVC-Coated Galvanized Steel
    Product Overview:
    4 in. PVC-coated galvanized steel type LA grey liquid-tight conduit. Conduit is Cut Reel. This liquidtight jacketing material is of a high quality, rugged, flame retardant flexible PVC compound which resists oils, mild acids and exposure to sunlight.
    These conduits offer the advantages of a flexible sealed raceway coupled with the strength of a metal core.