Electri-Flex LA-14-GRY-1-1/4-50FT PVC-Coated Galvanized Steel Type LA Gray Liquidtight Conduit, 1-1/4 in., 50 ft. | Graybar Store
     
Electri-Flex - PVC-Coated Galvanized Steel Type LA Gray Liquidtight Conduit, 1-1/4 in., 50 ft. - LA-14-GRY-1-1/4-50FT
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type LA Gray Liquidtight Conduit, 1-1/4 in., 50 ft.

    Manufacturer: Electri-Flex
    Manufacturer #: LA-14-GRY-1-1/4-50FT
    SKU: 88090600
    $201.48
    Checking Pricing
         
    Trade Size (Inches):1-1/4
    Length:50 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LA-14-GRY-1-1/4-50FT
    • Type LA
    • UNSPSC 39131706
    • Conduit Type LA
    • Length 50 ft.
    • Materials Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC
    • Trade Size (Inches) 1-1/4
    • SKU Spec Sheet
      LA-14-GRY-1-1/4-50FT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-1/4 in. PVC-coated galvanized steel type LA grey liquid-tight conduit. Conduit is 50 ft. This liquidtight jacketing material is of a high quality, rugged, flame retardant flexible PVC compound which resists oils, mild acids and exposure to sunlight.
    These conduits offer the advantages of a flexible sealed raceway coupled with the strength of a metal core.