Electri-Flex CBLA-11-BLU-1/2-1000FT PVC-Coated Galvanized Steel Type LA Blue Liquidtight Conduit,1/2 Inch | Graybar Store
     
Electri-Flex - PVC-Coated Galvanized Steel Type LA Blue Liquidtight Conduit,1/2 Inch - CBLA-11-BLU-1/2-1000FT
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type LA Blue Liquidtight Conduit,1/2 Inch

    Manufacturer: Electri-Flex
    Manufacturer #: CBLA-11-BLU-1/2-1000FT
    SKU: 89086223
    $1,135.60
    Checking Pricing
         
    Length:1000 ft.
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # CBLA-11-BLU-1/2-1000FT
    • UNSPSC 39131706
    • Length 1000 ft.
    Product Overview:
    1/2 in. PVC-coated galvanized steel type LA blue liquid-tight conduit. Conduit is 1000 ft.