Electri-Flex PVC-Coated Galvanized Steel Type EF Grey Liquidtight Conduit Cut Reel | Graybar Store
     
Electri-Flex - PVC-Coated Galvanized Steel Type EF Grey Liquidtight Conduit Cut Reel
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type EF Grey Liquidtight Conduit Cut Reel

    Manufacturer: Electri-Flex
         

    This liquidtight jacketing material is of a high quality, rugged, flame retardant flexible PVC compound which resists oils, mild acids and exposure to sunlight.

    • Manufacturer Electri-Flex
    • Conduit Type EF
    • Materials PVC-Coated Galvanized Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Length
    Price
    EF-14-GRY-1-1/4-CUT REEL
    25166830
    1-1/4 in.
    50 ft. cut Reel
    $1.93 / EA
    SKU
    25166830
    Trade Size (Inches)
    1-1/4 in.
    Length
    50 ft. cut Reel
    $1.93 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EF-15-GRY-1-1/2-CUT REEL
    25166831
    1-1/2 in.
    150 ft. Cut Reel
    $3.66 / EA
    SKU
    25166831
    Trade Size (Inches)
    1-1/2 in.
    Length
    150 ft. Cut Reel
    $3.66 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock