Electri-Flex EF-15-GRY-1-1/2-CUT REEL PVC-Coated Galvanized Steel Type EF Grey Liquidtight Conduit Cut Reel | Graybar Store
Electri-Flex - PVC-Coated Galvanized Steel Type EF Grey Liquidtight Conduit Cut Reel - EF-15-GRY-1-1/2-CUT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type EF Grey Liquidtight Conduit Cut Reel

    Manufacturer: Electri-Flex
    Manufacturer #: EF-15-GRY-1-1/2-CUT REEL
    SKU: 25166831
    $3.66
    Checking Pricing
         
    Trade Size (Inches):1-1/2
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # EF-15-GRY-1-1/2-CUT REEL
    • UNSPSC 39131706
    • Conduit Type EF
    • Length Cut Reel
    Product Overview:
    1-1/2 in. PVC-coated galvanized steel type EF grey liquid-tight conduit. Cut reel.