Graybar Vendor EF 3/8 GRY 100FT COIL PVC-Coated Galvanized Steel Type EF Grey Liquidtight Conduit, 3/8 in., 100 ft. | Graybar Store
     
Graybar Vendor - PVC-Coated Galvanized Steel Type EF Grey Liquidtight Conduit, 3/8 in., 100 ft. - EF 3/8 GRY 100FT COIL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type EF Grey Liquidtight Conduit, 3/8 in., 100 ft.

    Manufacturer: Graybar Vendor
    Manufacturer #: EF 3/8 GRY 100FT COIL
    SKU: 95076721
    $73.77
    Checking Pricing
         
    Trade Size (Inches):3/8
    Length:100 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # EF 3/8 GRY 100FT COIL
    • UNSPSC 39131706
    • Conduit Type EF
    • Length 100 ft.
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 3/8
    • ECCN EAR99
    Product Overview:
    3/8 in. PVC-coated galvanized steel type EF grey liquid-tight conduit. Conduit is 100 ft and used with standard liquid-tight connector for easy installation.
    These conduits offer the advantages of a flexible sealed raceway coupled with the strength of a metal core