Graybar Vendor EF 1-1/4 GRY 50FT COIL PVC-Coated Galvanized Steel Type EF Liquidtight Conduit, 1-1/4 in., 50 ft. | Graybar Store
     
Graybar Vendor - PVC-Coated Galvanized Steel Type EF  Liquidtight Conduit, 1-1/4 in., 50 ft. - EF 1-1/4 GRY 50FT COIL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type EF Liquidtight Conduit, 1-1/4 in., 50 ft.

    Manufacturer: Graybar Vendor
    Manufacturer #: EF 1-1/4 GRY 50FT COIL
    SKU: 95076729
    $205.16
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):1-1/4
    Length:50 ft.
    Color / Finish:Grey
    Material:PVC-Coated Galvanized Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # EF 1-1/4 GRY 50FT COIL
    • Type Liquidtight Flexible
    • UNSPSC 39131706
    • Color / Finish Grey
    • Conduit Type EF
    • Length 50 ft.
    • Material PVC-Coated Galvanized Steel
    • Trade Size (Inches) 1-1/4
    • ECCN EAR99
    Product Overview:
    1-1/4 in. PVC-coated galvanized steel type EF grey liquid-tight conduit. Conduit is 50 ft and used with standard liquid-tight connector for easy installation.
    These conduits offer the advantages of a flexible sealed raceway coupled with the strength of a metal core