Electri-Flex EF-16-GRY-2-100FT PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit | Graybar Store
Electri-Flex - PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit - EF-16-GRY-2-100FT
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit

    Manufacturer: Electri-Flex
    Manufacturer #: EF-16-GRY-2-100FT
    SKU: 88090563
    $620.53
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:100 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # EF-16-GRY-2-100FT
    • UNSPSC 39131706
    • Conduit Type EF
    • Length 100 ft.
    Product Overview:
    2 in. PVC-coated galvanized steel type EF grey liquid-tight conduit. Conduit is 100 ft.