Graybar Vendor EF 4 GRY CUT REEL PVC-Coated Galvanized Steel Type EF Liquidtight Conduit Cut Reel, 4 in., Cut Reel | Graybar Store
     
Graybar Vendor - PVC-Coated Galvanized Steel Type EF  Liquidtight Conduit Cut Reel, 4 in., Cut Reel - EF 4 GRY CUT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type EF Liquidtight Conduit Cut Reel, 4 in., Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: EF 4 GRY CUT REEL
    SKU: 25184898
    $17.70
    Checking Pricing
         
    Trade Size (Inches):4
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # EF 4 GRY CUT REEL
    • UNSPSC 39131706
    • Conduit Type EF
    • Materials PVC-Coated Galvanized Steel
    • Packaging Cut Reel
    • Trade Size (Inches) 4
    • ECCN EAR99
    Product Overview:
    4 in. PVC-coated galvanized steel type EF liquid-tight conduit. Conduit is cut reel. The flexible inner core is constructed from a helically formed strip of corrosion resistant steel. A liquidtight PVC jacket is then extruded over the core.
    These conduits offer the advantages of a flexible sealed raceway coupled with the strength of a metal core