Graybar Vendor EF 3/8 GRY CUT REEL PVC-Coated Galvanized Steel Type EF Liquidtight Conduit Cut Reel, 3/8 in., Cut Reel | Graybar Store
     
Graybar Vendor - PVC-Coated Galvanized Steel Type EF  Liquidtight Conduit Cut Reel, 3/8 in., Cut Reel - EF 3/8 GRY CUT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type EF Liquidtight Conduit Cut Reel, 3/8 in., Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: EF 3/8 GRY CUT REEL
    SKU: 95076722
    $0.67
    Checking Pricing
         
    Trade Size (Inches):3/8
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # EF 3/8 GRY CUT REEL
    • Type Liquidtight Flexible
    • UNSPSC 39131706
    • Color / Finish Grey
    • Conduit Type EF
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 3/8
    • ECCN EAR99
    Product Overview:
    3/8 in. PVC-coated galvanized steel type EF liquid-tight conduit. Conduit is Cut Reel. The flexible inner core is constructed from a helically formed strip of corrosion resistant steel. A liquidtight PVC jacket is then extruded over the core.
    These conduits offer the advantages of a flexible sealed raceway coupled with the strength of a metal core