Graybar Vendor EF 3/4 GRY 1000FT REEL PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit, 3/4 Inch | Graybar Store
     
Graybar Vendor - PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit, 3/4 Inch - EF 3/4 GRY 1000FT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit, 3/4 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: EF 3/4 GRY 1000FT REEL
    SKU: 99713229
    $870.80
    Checking Pricing
         
    Trade Size (Inches):3/4
    Length:1000 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # EF 3/4 GRY 1000FT REEL
    • UNSPSC 39131706
    • Conduit Type EF
    • Length 1000 ft. L
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 3/4
    • ECCN EAR99
    Product Overview:
    3/4in. PVC-coated galvanized steel type EF grey liquid-tight conduit. Conduit is 1000 ft reel.