Graybar Vendor ATX 1/2 BLK CUT REEL PVC-Coated Galvanized Steel Type ATX Black Liquidtight Conduit, 1/2 in. | Graybar Store
     
Graybar Vendor - PVC-Coated Galvanized Steel Type ATX Black Liquidtight Conduit, 1/2 in. - ATX 1/2 BLK CUT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type ATX Black Liquidtight Conduit, 1/2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: ATX 1/2 BLK CUT REEL
    SKU: 25183377
    $5.65
    Checking Pricing
         
    Trade Size (Inches):1/2
    Length:100 ft.
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ATX 1/2 BLK CUT REEL
    • UNSPSC 39131706
    • Color / Finish Black
    • Conduit Type ATX
    • Length 100 ft.
    • Trade Size (Inches) 1/2
    • ECCN EAR99
    Product Overview:
    1/2 in. PVC-coated galvanized steel type ATX black liquid-tight conduit. Conduit is 100 ft.