Thomas and Betts T47-G PVC Coated Conduit Body | Graybar Store
Thomas and Betts - PVC Coated Conduit Body - T47-G
+ / - Hover over image to Zoom
Other Views

    PVC Coated Conduit Body

    Manufacturer: Thomas and Betts
    Manufacturer #: T47-G
    SKU: 91034513
    $130.42
    Checking Pricing
         
    Additional Features:All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    Height (Inches):2.3 in.
    Color / Finish:Gray
    No. of Gangs:1-Gang
    Brand or Series:Ocal
    Trade Size (Inches):1-1/4
    Shape:T
    Length:7.3 in. L
    Width (Inches):3.05
    Fitting Type:Threaded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # T47-G
    • UNSPSC 39131708
    • Additional Features All Threaded Hubs Fitted with Pressure-Sealing Sleeves
    • Brand or Series Ocal
    • Color / Finish Gray
    • Fitting Type Threaded
    • Height (Inches) 2.3 in.
    Product Overview:
    Ocal® PVC Coated Conduit Body, Ferrous Iron (Body); Stainless Steel (Cover); Stainless Steel (Screws), Trade Size (Inches): 1-1/4 in, Length: 7.3 in, Gray, Coating Thickness: 0.002 (Interior) in; 0.040 (Exterior) in