Robroy PRHX38 PVC Coated Conduit Body | Graybar Store
Robroy - PVC Coated Conduit Body - PRHX38
+ / - Hover over image to Zoom
Other Views

    PVC Coated Conduit Body

    Manufacturer: Robroy
    Manufacturer #: PRHX38
    SKU: 88226224
    $129.59
    Checking Pricing
         
    Trade Size (Inches):1
    Brand or Series:Plasti-Bond REDH2OT
    Additional Features:Sealing Sleeves on All Conduit Openings
    Color / Finish:Gray
    Shape:X
    Length:7.31 in.
    Fitting Type:Elbow
    Height:3-1/2 in.
    Width:2.29 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHX38
    • UNSPSC 39131708
    • Additional Features Sealing Sleeves on All Conduit Openings
    • Bend (Degree) 90
    • Body Type Form 8
    • Brand or Series Plasti-Bond REDH2OT
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    • Color / Finish Gray
    • Fitting Type Elbow
    • Height 3-1/2 in.
    • Length 7.31 in.
    • Materials Ferrous Metal (Body); Plastic Encapsulated Stainless Steel (Screws)
    • Shape X
    • Width 2.29 in.
    • Trade Size (Inches) 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plasti-Bond REDH₂OT® PVC Coated Conduit Body, Ferrous Metal (Body); Plastic Encapsulated Stainless Steel (Screws), Trade Size (Inches): 1 in, Length: 7.31 in, Gray, Coating Thickness: 0.002 (Interior) in; 0.040 (Exterior) in
    Plasti-Bond conduit bodies with covers are offered in Form 8 and Form 7 styles, each with numerous configurations to provide a complete coated conduit system. May be used to make 90degree bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures etc. Electrical continuity of the conduit system is maintained across assembled joints.