Robroy PRHX18 PVC Coated Conduit Body | Graybar Store
Robroy - PVC Coated Conduit Body - PRHX18
+ / - Hover over image to Zoom
Other Views

    PVC Coated Conduit Body

    Manufacturer: Robroy
    Manufacturer #: PRHX18
    SKU: 88226220
    $82.13
    Checking Pricing
         
    Trade Size (Inches):1/2
    Brand or Series:Plasti-Bond REDH2OT
    Additional Features:Sealing Sleeves on All Conduit Openings
    Color / Finish:Gray
    Shape:X
    Length:5.69 in.
    Fitting Type:Elbow
    Height:2.91 in.
    Width:1.79 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHX18
    • UNSPSC 39131707
    • Additional Features Sealing Sleeves on All Conduit Openings
    • Bend (Degree) 90
    • Body Type Form 8
    • Brand or Series Plasti-Bond REDH2OT
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    • Color / Finish Gray
    • Fitting Type Elbow
    • Height 2.91 in.
    • Length 5.69 in.
    • Materials Ferrous Metal (Body); Plastic Encapsulated Stainless Steel (Screws)
    • Shape X
    • Width 1.79 in.
    • Trade Size (Inches) 1/2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plasti-Bond REDH₂OT® PVC Coated Conduit Body, Ferrous Metal (Body); Plastic Encapsulated Stainless Steel (Screws), Trade Size (Inches): 1/2 in, Length: 5.69 in, Gray, Coating Thickness: 0.002 (Interior) in; 0.040 (Exterior) in