Cal-Bond Conduit Grounding Hub, PVC Coated Aluminum | Graybar Store
     
Cal-Bond - Conduit Grounding Hub, PVC Coated Aluminum
+ / - Hover over image to Zoom
Other Views

    Conduit Grounding Hub, PVC Coated Aluminum

    Manufacturer: Cal-Bond
         

    Conduit grounding hub terminates conduit through a wall or an enclosure.

    Conduit grounding hub
    • 0.040 in. Exterior PVC Coating
    • 0.002 in. Interior Urethane Coating
    • Sealing Sleeves on Conduit Side of Hub
    • Molded PVC Gasket seals flush with enclosure wall
    • Neoprene O-Ring
    • Standard EYS 1-3, 11-31, 16-36, 116-316NEC/CEC: Class I, Division 2 Class II, Division 1 & 2 Class III, Division 1 & 2
    • Listed for enclosures NEMA Enclosures 2, 3, 3R, 4 and 12
    • Manufacturer Cal-Bond
    • Materials Aluminum
    • For Use With Conduit; NEMA Type Enclosures 2, 3, 3R, 4, 4x, 11 and 12
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Nom. Length (Inches)
    Diameter (Inches)
    Size
    Price
    PA1000STAG3
    25568561
    2.66 in.
    2.5 in.
    1 in.
    $101.65 / EA
    SKU
    25568561
    Nom. Length (Inches)
    2.66 in.
    Diameter (Inches)
    2.5 in.
    Size
    1 in.
    $101.65 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PA0700STAG2
    25568576
    $83.16 / EA
    SKU
    25568576
    Nom. Length (Inches)
    Diameter (Inches)
    Size
    $83.16 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock