Graybar Vendor PVC-80-5-20 Schedule 80 PVC Conduit, 5 in. | Graybar Store
     
Graybar Vendor - Schedule 80 PVC Conduit, 5 in. - PVC-80-5-20
+ / - Hover over image to Zoom
Other Views

    Schedule 80 PVC Conduit, 5 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: PVC-80-5-20
    SKU: 25719466
    $104.31
    Checking Pricing
         
    Trade Size (Inches):5 in.
    Length:20 ft.
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # PVC-80-5-20
    • Length 20 ft.
    • Materials Schedule 80 PVC
    • Trade Size (Inches) 5 in.
    • ECCN EAR99
    Product Overview:
    5 in. Schedule 80 PVC conduit, length 20 ft.