Thomas and Betts E979FFN PVC 1-Gang Cast-Style Type FSCC, 1 in. Hubs | Graybar Store
     
Thomas and Betts - PVC 1-Gang Cast-Style Type FSCC, 1 in. Hubs - E979FFN
+ / - Hover over image to Zoom
Other Views

    PVC 1-Gang Cast-Style Type FSCC, 1 in. Hubs

    Manufacturer: Thomas and Betts
    Manufacturer #: E979FFN
    SKU: 88054989
    $37.88
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2-2/5 in.
    No. of Hubs:3 Hub
    Hub Size (Inches):1 in.
    Alternate Manufacturer Part No.:FSCC-1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E979FFN
    • UNSPSC 39121306
    • Alternate Manufacturer Part No. FSCC-1
    • Box Depth (Inches) 2-2/5 in.
    • Hub Size (Inches) 1 in.
    • Materials PVC
    • No. of Gangs 1-Gang
    • No. of Hubs 3 Hub
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 inch non-metallic one gang FS box, 18 Cubic Inch., type FSCC.
    • 19.0 Cubic inch capacity
    • All sizes take standard covers, accessories or devices
    • Detachable mounting feet provide easy mounting
    • For multiple through circuit terminations or where additional support is required in stub-up applications
    • UL Listed File Number: E42728