Thomas and Betts E981FFN PVC 1-Gang Cast-Style FSC Box-(2) 1 in. Hubs | Graybar Store
     
Thomas and Betts - PVC 1-Gang Cast-Style FSC Box-(2) 1 in. Hubs - E981FFN
+ / - Hover over image to Zoom
Other Views

    PVC 1-Gang Cast-Style FSC Box-(2) 1 in. Hubs

    Manufacturer: Thomas and Betts
    Manufacturer #: E981FFN
    SKU: 25084796
    $6.79
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2 in.
    No. of Hubs:2 Hub
    Hub Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E981FFN
    • UNSPSC 39121306
    • Box Depth (Inches) 2 in.
    • Hub Size (Inches) 1 in.
    • Materials PVC
    • No. of Gangs 1-Gang
    • No. of Hubs 2 Hub
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 inch non-metallic one gang FS box, 18 cuin, type FSC.